KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arrow Tape, Black/Gray, 1 In. W

BRADY| Zoro #: G0109277| Mfr #: 91415

$24.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Pattern: Arrow
Arrows Per Roll: 1440
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0109277 Mfr #: 91415
Width: 1"Pattern: Arrow
Arrows Per Roll: 1440Markers per Card: 1440
Legend Color: blackLength: 90 ft.
Reusable: NoOperating Temp. Range: -40 Degrees to 180 Degrees F
Item: Arrow TapeColor: Black/Gray
Background Color: GrayThickness: 0.004"
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI A13.1-2007Country of Origin (subject to change): Mexico

Description

Arrow Tape, Background Color Gray, Legend Color Black, Pattern Arrow, Width 1 In., Length 90 ft., Material Vinyl, Thickness 0.004 In., Operating Temp. Range -40 Degrees to 180 Degrees F, Indoor/Outdoor

Reviews