Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arrow Tape, Black/Gray, 2 In. W

  • Zoro #: G0109365
  • Mfr #: 91419
$50.99 9% off
$45.99
  • Standards: ANSI A13.1-2007
  • Item: Arrow Tape
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
Orders over $75 ship free.

Brady #91419 Specifications

  • Zoro #: G0109365
  • Mfr #: 91419
Standards: ANSI A13.1-2007 Item: Arrow Tape
Indoor/Outdoor Usage: Indoor/Outdoor Arrows Per Roll: 720
Color: Black/Gray Material: vinyl
Reflective: No Markers per Card: 720
Arrow Color: Black Legend Color: black
Width: 2 in With or Without Arrows: With Arrows
Background Color: Gray Pipe Marking Tape Style: Arrow Tape
Pattern: Arrow Length: 90 ft
Shop By: New Low Price Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Arrow Tape, Markers per Card 720, Color Black/Gray, Background Color Gray, Legend Color Black, Pattern Arrow, Width 2 In., Length 90 ft., Material Vinyl, Indoor/Outdoor Usage Indoor/Outdoor, Standards ANSI A13.1-2007, Pipe Marking Tape Style Arrow Tape, With or Without Arrows With Arrows, Arrow Color Black, Reflective No

Reviews of Brady #91419