Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Arrow Tape, Black/Green, 1 In. W

  • Zoro #: G0109234
  • Mfr #: 91412
Brady Arrow Tape, Black/Green, 1 In. W 91412
Brady Arrow Tape, Black/Green, 1 In. W 91412
$25.49
  • Thickness: 0.004 in
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Background Color: Green
See full product details
Orders over $75 ship free.

Brady #91412 Specifications

  • Zoro #: G0109234
  • Mfr #: 91412
Thickness: 0.004 in Indoor/Outdoor Usage: Indoor/Outdoor
Background Color: Green Length: 1,080 in
Color: Black/Green Reflective: No
Standards: ANSI A13.1-2007 Arrow Color: Black
Reusable: No Arrows Per Roll: 1440
Legend Color: black Pipe Marking Tape Style: Arrow Tape
Operating Temp. Range: -40 Degrees to 180 Degrees F Markers per Card: 1,440
Material: vinyl With or Without Arrows: With Arrows
Width: 1 in Item: Arrow Tape
Pattern: Arrow Average Outdoor Durability: 5 to 8 yr
Roll Length: 90 ft Pipe Marker Mounting Style: Adhesive Pipe Marker
Adhesive Material: Acrylic Legend Text Color: Black
Pipe Marker Material: Vinyl Self-Adhesive Pipe Marker Format: Roll Form, Continuous
Minimum Service Temperature: -40 Degrees F Roll Width: 1 in
Minimum Application Temperature: 0 Degrees F Maximum Service Temperature: 180 Degrees F
Glow In The Dark: No Adhesive Style: Permanent
Finish: Glossy Pipe Marker Legend: No Legend
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Arrow Tape, Pipe Marker Legend No Legend, Legend Text Color Black, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft

Reviews of Brady #91412