Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Arrow Tape, Black/Green, 4 In. W

  • Zoro #: G0109444
  • Mfr #: 91408
Brady Arrow Tape, Black/Green, 4 In. W 91408
Brady Arrow Tape, Black/Green, 4 In. W 91408
$89.99
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Length: 1,080 in
  • Arrow Color: Black
See full product details
This item ships free.

Brady #91408 Specifications

  • Zoro #: G0109444
  • Mfr #: 91408
Indoor/Outdoor Usage: Indoor/Outdoor Length: 1,080 in
Arrow Color: Black Material: vinyl
Reflective: No Color: Black/Green
Thickness: 0.004 in Background Color: Green
Standards: ANSI A13.1-2007 Markers per Card: 270
Operating Temp. Range: -40 Degrees to 180 Degrees F Item: Arrow Tape
Reusable: No With or Without Arrows: With Arrows
Legend Color: black Pattern: Arrow
Width: 4 in Pipe Marking Tape Style: Arrow Tape
Arrows Per Roll: 270 Average Outdoor Durability: 5 to 8 yr
Roll Length: 90 ft Pipe Marker Mounting Style: Adhesive Pipe Marker
Pipe Marker Material: Vinyl Adhesive Style: Permanent
Roll Width: 4 in Legend Text Color: Black
Pipe Marker Legend: No Legend Self-Adhesive Pipe Marker Format: Roll Form, Continuous
Glow In The Dark: No Maximum Service Temperature: 180 Degrees F
Minimum Service Temperature: -40 Degrees F Finish: Glossy
Adhesive Material: Acrylic Minimum Application Temperature: 0 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arrow Tape, Pipe Marker Legend No Legend, Legend Text Color Black, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 4 in, Thickness 0.004 in, Roll Length 90 ft

Reviews of Brady #91408