Arrow Tape, Black/Orange, 4 In. W

BRADY| Zoro #: G0109401| Mfr #: 91410

$98.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.004"
Operating Temp. Range: -40 Degrees to 180 Degrees F
Pattern: Arrow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0109401 Mfr #: 91410
Thickness: 0.004"Operating Temp. Range: -40 Degrees to 180 Degrees F
Pattern: ArrowMaterial: vinyl
Indoor/Outdoor Usage: Indoor/OutdoorStandards: ANSI A13.1-2007
Reusable: NoColor: Black/Orange
Width: 4"Markers per Card: 270
Length: 90 ft.Legend Color: black
Item: Arrow TapeArrows Per Roll: 270
Background Color: OrangeCountry of Origin (subject to change): Mexico

Description

Arrow Tape, Background Color Orange, Legend Color Black, Pattern Arrow, Width 4 In., Length 90 ft., Material Vinyl, Thickness 0.004 In., Operating Temp. Range -40 Degrees to 180 Degrees F, Indoor/Outdoor

Reviews