Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Arrow Tape, Black/White, 1 In. W

  • Zoro #: G0109225
  • Mfr #: 91413
Brady Arrow Tape, Black/White, 1 In. W 91413
Brady Arrow Tape, Black/White, 1 In. W 91413
$21.59
  • Width: 1 in
  • Pipe Marking Tape Style: Arrow Tape
  • Color: Black/White
See full product details
Orders over $75 ship free.

Brady #91413 Specifications

  • Zoro #: G0109225
  • Mfr #: 91413
Width: 1 in Pipe Marking Tape Style: Arrow Tape
Color: Black/White Operating Temp. Range: -40 Degrees to 180 Degrees F
Arrows Per Roll: 1440 Reflective: No
Indoor/Outdoor Usage: Indoor/Outdoor Thickness: 0.004 in
Pattern: Arrow Standards: ANSI A13.1-2007
Reusable: No Background Color: White
Arrow Color: Black With or Without Arrows: With Arrows
Legend Color: black Item: Arrow Tape
Material: vinyl Markers per Card: 1,440
Length: 1,080 in Roll Length: 90 ft
Average Outdoor Durability: 5 to 8 yr Maximum Service Temperature: 180 Degrees F
Minimum Service Temperature: -40 Degrees F Minimum Application Temperature: 0 Degrees F
Legend Text Color: Black Roll Width: 1 in
Self-Adhesive Pipe Marker Format: Roll Form, Continuous Glow In The Dark: No
Finish: Glossy Pipe Marker Material: Vinyl
Pipe Marker Mounting Style: Adhesive Pipe Marker Adhesive Style: Permanent
Pipe Marker Legend: No Legend Adhesive Material: Acrylic
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Arrow Tape, Pipe Marker Legend No Legend, Legend Text Color Black, Background Color White, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft

Reviews of Brady #91413