PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Arrow Tape, Black/Yellow, 2 In. W

BRADY| Zoro #: G0109347| Mfr #: 91420

$49.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.004"Width: 2"Arrows Per Roll: 720
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0109347 Mfr #: 91420
Thickness: 0.004"Width: 2"
Arrows Per Roll: 720Pattern: Arrow
Material: vinylReusable: No
Indoor/Outdoor Usage: Indoor/OutdoorOperating Temp. Range: -40 Degrees to 180 Degrees F
Background Color: YellowColor: Black/Yellow
Legend Color: blackItem: Arrow Tape
Standards: ANSI A13.1-2007Length: 90 ft.
Markers per Card: 720Country of Origin (subject to change): Mexico

Description

Arrow Tape, Background Color Yellow, Legend Color Black, Pattern Arrow, Width 2 In., Length 90 ft., Material Vinyl, Thickness 0.004 In., Operating Temp. Range -40 Degrees to 180 Degrees F, Indoor/Outdoor

Reviews