Arrow Tape, White/Blue, 4 In. W

BRADY| Zoro #: G0109426| Mfr #: 91289

$98.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: White/BlueMaterial: vinylThickness: 0.004"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0109426 Mfr #: 91289
Color: White/BlueMaterial: vinyl
Thickness: 0.004"Pattern: Arrow
Arrows Per Roll: 270Background Color: Blue
Markers per Card: 270Item: Arrow Tape
Indoor/Outdoor Usage: Indoor/OutdoorLength: 90 ft.
Legend Color: WhiteWidth: 4"
Reusable: NoOperating Temp. Range: -40 Degrees to 180 Degrees F
Standards: ANSI A13.1-2007Country of Origin (subject to change): Mexico

Description

Arrow Tape, Background Color Blue, Legend Color White, Pattern Arrow, Width 4 In., Length 90 ft., Material Vinyl, Thickness 0.004 In., Operating Temp. Range -40 Degrees to 180 Degrees F, Indoor/Outdoor

Reviews