KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arrow Tape, White/Brown, 4 In. W

BRADY| Zoro #: G0109462| Mfr #: 109930

$98.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Pattern: Arrow
Arrows Per Roll: 270
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0109462 Mfr #: 109930
Width: 4"Pattern: Arrow
Arrows Per Roll: 270Markers per Card: 270
Length: 90 ft.Material: vinyl
Legend Color: WhiteItem: Arrow Tape
Background Color: BrownColor: White/Brown
Indoor/Outdoor Usage: Indoor/OutdoorStandards: ANSI A13.1-2007
Country of Origin (subject to change): United States

Description

Arrow Tape, Background Color Brown, Legend Color White, Pattern Arrow, Width 4 In., Length 90 ft., Material Vinyl, Indoor/Outdoor

Reviews