SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Banding Tape, Yellow, 2 In. W

BRADY| Zoro #: G0109602| Mfr #: 55260

$40.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowMaterial: vinylThickness: 0.004"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0109602 Mfr #: 55260
Color: YellowMaterial: vinyl
Thickness: 0.004"Pattern: No Pattern
Arrows Per Roll: 0Background Color: Yellow
Item: Banding TapeIndoor/Outdoor Usage: Indoor/Outdoor
Length: 90 ft.Width: 2"
Reusable: NoOperating Temp. Range: -40 Degrees to 180 Degrees F
Standards: ANSI A13.1-2007Country of Origin (subject to change): Mexico

Description

Banding Tape, Background Color Yellow, Pattern No Pattern, Width 2 In., Length 90 ft., Material Vinyl, Thickness 0.004 In., Operating Temp. Range -40 Degrees to 180 Degrees F, Indoor/Outdoor

Reviews