BBP85 2-Color R10000 Printer Ribbon, 8.8 in W x 200 ft L, Black and Yellow

  • Mfr # 13526

  • Zoro # G521953165


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Printer Series Compatibility
BBP85 Printer
Roll Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13526
Zoro #
G521953165
UPC #
754473135263
Country of Origin
Mexico

Dimensions

Roll Length
200 ft

Details

Color
Black, Yellow
Printer Series Compatibility
BBP85 Printer
Item
R10000 Printer Ribbon

Description

This industrial-grade ribbon is uniquely designed with memory cells that communicate information to the BBP85 and PowerMark sign and label printers. 15 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons. Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions. R10000 series ribbons are based on a resin formulation that offers a high-performance image with strong solvent and scratch resistance. Ribbon cartridge eliminates calibration by automatically communicating information to the printer.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.