This item is Discontinued.

Brady Be Careful, The Safe Way Is The Best Way, 10" W x 7" H, Rectangle, Plastic 25301

Be Careful, The Safe Way Is The Best Way, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 25301
  • Zoro # G2936976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25301
Zoro #
G2936976
UPC #
754473253011
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Safety Slogan Sign
Header
Be Careful
Legend
The Safe Way Is The Best Way
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Polystyrene
Legend Color
black
Legend/Background Color
Black/Green on White
Header Background Color
Green
Background Color
White
Subject Matter
Safety Incentive and Motivational
Mounting Style
With Mounting Holes
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black

Description

Safety Slogan Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Be Careful, Legend The Safe Way Is The Best Way, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.