SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Binder, 12-1/2 In. H, 14 In. W, 4-3/4 In. D

BRADY| Zoro #: G2439272| Mfr #: 2022

$34.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material:Width:Ring Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439272 Mfr #: 2022
Material: Width:
Ring Size: 1"Legend/Background Color:
Includes: Legend Color:
Legend: Height:
Depth: Language:
Background Color: Item:
Country of Origin (subject to change): Mexico

Description

Binder, Language English, Legend Material Safety Data Sheets, Legend Color Yellow, Background Color Red, Material Polyethylene, Includes Job Site Binder with Fold Away Handles, Height 12-1/2 In., Width 14 In., Depth 4-3/4 In.

Reviews