KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binder, 3-3/4 In. D, Polyethylene

BRADY| Zoro #: G0868822| Mfr #: BR755R

$29.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11-5/8"
Includes: Binder
Language: English
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868822 Mfr #: BR755R
Width: 11-5/8"Includes: Binder
Language: EnglishRing Size: 3"
Legend Color: YellowItem: Binder
Depth: 3-3/4"Legend: Material Safety Data Sheets
Height: 11-5/8"Background Color: Red, Yellow
Material: PolyethyleneLegend/Background Color: Yellow/Red
Country of Origin (subject to change): Mexico

Description

Binder, Color Red, Legend Material Safety Data Sheets, Material Polyethylene, Height (In.) 11-5/8, Width (In.) 12-1/8, Depth (In.) 3-3/4, English. Holds 11-5/8" data sheets.

Reviews