KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Biohazard Sign, 7 x 10In, BK/ORN, AL, SYM

BRADY| Zoro #: G0363842| Mfr #: 43319

$11.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363842 Mfr #: 43319
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: No
Legend/Background Color: Black/OrangeMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Orange
Legend Style: Text and SymbolUV Resistant: No
Sign Shape: RectangleSubject Matter: Biohazard
Legend Color: BlackItem: Biohazard Sign
Legend: BiohazardHeight: 7"
Header: No HeaderThickness: 0.035"
Material: AluminumStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language: EnglishCountry of Origin (subject to change): United States

Description

Biohazard Sign, Symbol, Aluminum, Mounting Style Surface, Height 7 In., Width 10 In., Black/Orange, Thickness 0.035 In., Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200

Reviews