KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Sign, 10 x 14In, WHT, AL, BLK, SURF

BRADY| Zoro #: G0133287| Mfr #: 42954

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
OSHA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133287 Mfr #: 42954
Width: 14"Retroreflective Grade: Not Retroreflective
OSHA Compliant: NoSubject Matter: Blank
Glow-in-the-Dark: NoLanguage: No Text
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: No
Item: Blank SignLegend/Background Color: White
Mounting Style: SurfaceThickness: 0.035"
Legend: No legendHeight: 10"
Background Color: WhiteLegend Style: Blank
Material: AluminumUV Resistant: No
Standards: ASTM D 1593Sign Shape: Rectangle
Country of Origin (subject to change): Mexico

Description

Blank Sign, Blank, Aluminum, Mounting Style Surface, Height 10 In., Width 14 In., White, Thickness 0.035 In., Standards ASTM D 1593

Reviews