Blank Sign, 10 x 14In, WHT, BLK, SURF

BRADY| Zoro #: G0133271| Mfr #: 88949

$10.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 14"Retroreflective Grade: Not RetroreflectiveOSHA Compliant: No
Save 15%. Sign up for Z-mail.


Zoro #: G0133271 Mfr #: 88949
Width: 14"Retroreflective Grade: Not Retroreflective
OSHA Compliant: NoSubject Matter: Blank
Glow-in-the-Dark: NoLanguage: No Text
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: No
Item: Blank SignLegend/Background Color: White
Mounting Style: SurfaceThickness: 0.010"
Legend: No legendHeight: 10"
Background Color: WhiteLegend Style: Blank
Material: PolyesterUV Resistant: No
Standards: ASTM D 2979Sign Shape: Rectangle
Country of Origin (subject to change): United States


Blank Sign, Blank, Self-Adhesive Polyester, Mounting Style Surface, Height 10 In., Width 14 In., White, Thickness 0.010 In., Standards ASTM D 2979