KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Sign, 10 x 14In, WHT, Fiberglass, BLK

BRADY| Zoro #: G0133323| Mfr #: 47000

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
OSHA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133323 Mfr #: 47000
Width: 14"Retroreflective Grade: Not Retroreflective
OSHA Compliant: NoSubject Matter: Blank Sign
Glow-in-the-Dark: NoLanguage: No Text
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: No
Item: Blank SignLegend/Background Color: White
Mounting Style: SurfaceThickness: 0.098"
Legend: No legendHeight: 10"
Background Color: WhiteLegend Style: Blank
Material: FiberglassUV Resistant: No
Standards: ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790Sign Shape: Rectangle
Country of Origin (subject to change): United States

Description

Blank Sign, Sign Subject Matter Blank, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Reviews