KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Sign, 20 x 28In, WHT, BLK, SURF

BRADY| Zoro #: G0133314| Mfr #: 76036

$60.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 28"
Subject Matter: Blank Sign
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133314 Mfr #: 76036
Width: 28"Subject Matter: Blank Sign
Retroreflective Grade: Not RetroreflectiveOSHA Compliant: No
Legend Style: BlankGlow-in-the-Dark: No
Language: No TextOperating Temp. Range: -40 Degrees to 194 Degrees F
Item: Blank SignANSI Compliant: No
Mounting Style: SurfaceLegend: No legend
Height: 20"Background Color: White
Thickness: 0.098"Material: Fiberglass
UV Resistant: NoStandards: ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Blank Sign, Blank, Fiberglass, Mounting Style Surface, Height 20 In., Width 28 In., Thickness 0.100 In., Standards ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790

Reviews