KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Sign, 5 x 7In, WHT, BLK, SURF

BRADY| Zoro #: G0133305| Mfr #: 25960

$3.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Subject Matter: Blank
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133305 Mfr #: 25960
Width: 7"Subject Matter: Blank
Retroreflective Grade: Not RetroreflectiveOSHA Compliant: No
Legend Style: BlankGlow-in-the-Dark: No
Language: No TextOperating Temp. Range: -40 Degrees to 176 Degrees F
Item: Blank SignANSI Compliant: No
Mounting Style: SurfaceLegend: No legend
Height: 5"Background Color: White
Thickness: 0.059"Material: polystyrene
UV Resistant: NoStandards: ASTM D 1593
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Blank Sign, Blank, Plastic, Mounting Style Surface, Height 5 In., Width 7 In., Thickness 0.060 In., Standards ASTM D 1593

Reviews