KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Sign, 7 x 10In, WHT, Glossy FNSH, AL

BRADY| Zoro #: G0133332| Mfr #: 42953

$11.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Subject Matter: Blank Sign
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133332 Mfr #: 42953
Width: 10"Subject Matter: Blank Sign
Retroreflective Grade: Not RetroreflectiveOSHA Compliant: No
Legend Style: BlankGlow-in-the-Dark: No
Language: No TextOperating Temp. Range: -40 Degrees to 230 Degrees F
Item: Blank SignANSI Compliant: No
Mounting Style: SurfaceLegend: No legend
Height: 7"Background Color: White
Thickness: 0.035"Material: Aluminum
UV Resistant: NoStandards: ASTM D 1593
Sign Shape: RectangleCountry of Origin (subject to change): United States

Description

Blank Sign, Sign Subject Matter Blank, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Reviews