KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Sign, 7 x 10In, WHT, PLSTC, BLK, SURF

BRADY| Zoro #: G0133341| Mfr #: 25376

$7.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
OSHA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0133341 Mfr #: 25376
Width: 10"Retroreflective Grade: Not Retroreflective
OSHA Compliant: NoSubject Matter: Blank Sign
Glow-in-the-Dark: NoLanguage: No Text
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: No
Item: Blank SignLegend/Background Color: White
Mounting Style: SurfaceThickness: 0.059"
Legend: No legendHeight: 7"
Background Color: WhiteLegend Style: Blank
Material: polystyreneUV Resistant: No
Standards: ASTM D 1593Sign Shape: Rectangle
Country of Origin (subject to change): Mexico

Description

Blank Sign, Sign Subject Matter Blank, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Reviews