Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blank Tag, 1-1/2 x 3 In, Bl, Plstc
  • Zoro #: G0179733
  • Mfr #: 41926
$2.33
  • Write on Surface: Yes
  • No. of Ties Included: 0
  • Width: 3"
See full product details
Orders over $75 ship free.

Brady #41926 Specifications

  • Zoro #: G0179733
  • Mfr #: 41926
Write on Surface: Yes No. of Ties Included: 0
Width: 3" Material: Plastic
Color: Blue Height: 1-1/2"
Grommet Material: No Grommet Shape: Rectangle
Laminated: Yes Background Color: Blue
Indoor/Outdoor Usage: Indoor/Outdoor Item: Blank Tag
Tag Color: Blue Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Blank Tag, Material Plastic, Color Blue, Height 1-1/2 In., Width 3 In., Background Color Blue, Grommet Material No Grommet, Indoor/Outdoor Usage Indoor/Outdoor, Laminated Yes, No. of Ties Included 0, Write on Surface Yes, Tag Color Blue

Reviews of Brady #41926