DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Blank Tag, 1-1/2 x 3 In, Br, Plstc

BRADY| Zoro #: G0179794| Mfr #: 87710

$2.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Material: Plastic
Write on Surface: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179794 Mfr #: 87710
Shape: RectangleMaterial: Plastic
Write on Surface: YesIndoor/Outdoor Usage: Indoor/Outdoor
No. of Ties Included: 0Laminated: Yes
Grommet Material: No GrommetColor: Brown
Width: 3"Item: Blank Tag
Height: 1-1/2"Background Color: Brown
Country of Origin (subject to change): United States

Description

Material Plastic, Color Brown, Height 1-1/2 In., Width 3 In., Blank Tag, Background Color Brown, Grommet Material No Grommet, Indoor/Outdoor Usage Indoor/Outdoor, Yes, Shape Rectangle, No. of Ties Included 0

Reviews