Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blank Tag, 1-1/2 x 3 In, Grn, Plstc
  • Zoro #: G0179742
  • Mfr #: 41928
$2.33
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Height: 1-1/2"
  • Shape: Rectangle
See full product details
Orders over $75 ship free.

Brady #41928 Specifications

  • Zoro #: G0179742
  • Mfr #: 41928
Indoor/Outdoor Usage: Indoor/Outdoor Height: 1-1/2"
Shape: Rectangle No. of Ties Included: 0
Write on Surface: Yes Background Color: Green
Laminated: Yes Grommet Material: No Grommet
Color: Green Item: Blank Tag
Material: Plastic Width: 3"
Tag Color: Green Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Blank Tag, Material Plastic, Color Green, Height 1-1/2 In., Width 3 In., Background Color Green, Grommet Material No Grommet, Indoor/Outdoor Usage Indoor/Outdoor, Laminated Yes, No. of Ties Included 0, Write on Surface Yes, Tag Color Green

Reviews of Brady #41928