KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Tag, 1-1/2 x 3 In, Orn, Plstc

BRADY| Zoro #: G0179812| Mfr #: 87694

$2.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Grommet Material: No Grommet
Background Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179812 Mfr #: 87694
Shape: RectangleGrommet Material: No Grommet
Background Color: OrangeIndoor/Outdoor Usage: Indoor/Outdoor
No. of Ties Included: 0Height: 1-1/2"
Write on Surface: YesWidth: 3"
Item: Blank TagMaterial: Plastic
Color: OrangeLaminated: Yes
Country of Origin (subject to change): United States

Description

Material Plastic, Color Orange, Height 1-1/2 In., Width 3 In., Blank Tag, Background Color Orange, Grommet Material No Grommet, Indoor/Outdoor Usage Indoor/Outdoor, Yes, Shape Rectangle, No. of Ties Included 0

Reviews