Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blank Tag, 1-1/2 x 3 In, Tan, Plstc
  • Zoro #: G0179821
  • Mfr #: 87712
$2.24
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Tag Color: Tan
  • No. of Ties Included: 0
See full product details
Orders over $75 ship free.

Brady #87712 Specifications

  • Zoro #: G0179821
  • Mfr #: 87712
Indoor/Outdoor Usage: Indoor/Outdoor Tag Color: Tan
No. of Ties Included: 0 Shape: Rectangle
Laminated: Yes Material: Plastic
Color: Tan Write on Surface: Yes
Height: 1-1/2" Background Color: Tan
Item: Blank Tag Width: 3"
Grommet Material: No Grommet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Blank Tag, Material Plastic, Color Tan, Height 1-1/2 In., Width 3 In., Background Color Tan, Grommet Material No Grommet, Indoor/Outdoor Usage Indoor/Outdoor, Laminated Yes, No. of Ties Included 0, Write on Surface Yes, Tag Color Tan

Reviews of Brady #87712