DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Blank Tag, 2-1/2 x 4 In, Br, Plstc

BRADY| Zoro #: G0179846| Mfr #: 87711

$3.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0179846 Mfr #: 87711
Laminated: YesWrite on Surface: Yes
Indoor/Outdoor Usage: Indoor/OutdoorGrommet Material: No Grommet
Background Color: BrownWidth: 4"
Material: PlasticItem: Blank Tag
Height: 2-1/2"Color: Brown
No. of Ties Included: 0Country of Origin (subject to change): United States

Product Description

Material Plastic, Color Brown, Height 2-1/2 In., Width 4 In., Blank Tag, Background Color Brown, Grommet Material No Grommet, Indoor/Outdoor Usage Indoor/Outdoor, Yes, Shape Rectangle, No. of Ties Included 0

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.