KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Tag, 2-1/2 x 4 In, Orn, Plstc

BRADY| Zoro #: G0179864| Mfr #: 87695

$2.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Laminated: Yes
Grommet Material: No Grommet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179864 Mfr #: 87695
Width: 4"Laminated: Yes
Grommet Material: No GrommetColor: Orange
Shape: RectangleItem: Blank Tag
Height: 2-1/2"No. of Ties Included: 0
Background Color: OrangeIndoor/Outdoor Usage: Indoor/Outdoor
Material: PlasticWrite on Surface: Yes
Country of Origin (subject to change): United States

Description

Material Plastic, Color Orange, Height 2-1/2 In., Width 4 In., Blank Tag, Background Color Orange, Grommet Material No Grommet, Indoor/Outdoor Usage Indoor/Outdoor, Yes, Shape Rectangle, No. of Ties Included 0

Reviews