Blank Tag, 2-1/2 x 4 In, Tan, Plstc

BRADY| Zoro #: G0179873| Mfr #: 87713

$4.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Material: Plastic
Write on Surface: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0179873 Mfr #: 87713
Shape: RectangleMaterial: Plastic
Write on Surface: YesIndoor/Outdoor Usage: Indoor/Outdoor
No. of Ties Included: 0Laminated: Yes
Grommet Material: No GrommetColor: Tan
Width: 4"Item: Blank Tag
Height: 2-1/2"Background Color: Tan
Country of Origin (subject to change): United States

Description

Material Plastic, Color Tan, Height 2-1/2 In., Width 4 In., Blank Tag, Background Color Tan, Grommet Material No Grommet, Indoor/Outdoor Usage Indoor/Outdoor, Yes, Shape Rectangle, No. of Ties Included 0

Reviews