Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Blank Tag, Metal, Yellow, 5in.Hx3in.W

  • Zoro #: G0072339
  • Mfr #: 56936
$2.39
  • Material: Metal
  • Height: 5 in
  • Color: Yellow
See full product details
Orders over $75 ship free.

Brady #56936 Specifications

  • Zoro #: G0072339
  • Mfr #: 56936
Material: Metal Height: 5 in
Color: Yellow Item: Blank Tag
Width: 3 in Indoor/Outdoor Usage: Indoor/Outdoor
Includes: (1) Tag, (1) Nylon Fastener Tag Shape: Rectangle
Shape: Rectangle Character Type: Blank
Graffiti Resistant: No UV Resistant: No
Corrosion Resistant: No Serialization Method: None
Valve Tag Application: General Purpose Number Sequence: Not Numbered
Chemical Resistant: No Printed Language: No Text
Abrasion Resistant: No Write on Surface: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text

Reviews of Brady #56936