- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Portable Label Makers & Printers
- /
- Portable Label Printer, BMP61 Series, Single Color Capability
Shop Alternate Products
This Product is Discontinued
Brady
Portable Label Printer, BMP61 Series, Single Color Capability (Discontinued)
Mfr # BMP61
Zoro # G5483199
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series BMP61
- Printer Kit Type Label Printer
- Label Formats Supported Continuous and Die-Cut Labels
- Maximum Print Speed 1.3 in./sec.
- Printer Display Color Touch Screen
Customers Also Purchased
- Brand Brady
-
MFR #
BMP61
-
Zoro #
G5483199
- UPC # 754473551025
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 2" |
Overall Height | 13 in |
Overall Length | 4 1/4 in |
Overall Width | 4 1/4 in |
Maximum Printed Label Length | 40 in |
Maximum Font Size | 170 pt. |
Maximum Liner Width | 2 1/4 in |
Maximum Tape Length | 40 in |
Minimum Label Width | 1/4 in |
Maximum Printed Label Width | 1 59/64 in |
Minimum Label Length | 15/64 in |
Minimum Liner Width | 13/16 in |
Battery Size | (6) AA |
Minimum Font Size | 4 pt. |
Maximum Label Width | 2 in |
Max Label Width | 2" |
Details
Item | Portable Label Printer |
Printer Series | BMP61 |
Printer Kit Type | Label Printer |
Label Formats Supported | Continuous and Die-Cut Labels |
Maximum Print Speed | 1.3 in./sec. |
Printer Display | Color Touch Screen |
Font Range | 4 to 170 |
Color Printing Capability | Single Color |
Printhead Resolution | 300 dpi |
Includes | AC Adapter/Charger, Hardcase, M61-R6010 Ribbon, NiMH Rechargeable Battery, Power Cord, Product CD, Printed Quick Start Guide and Driver CD, PTL-19-423, USB Cord, Utility Strap |
Printer Weight | 3.21 lb. |
Application | Cable and Wire Marking, Circuit Board Marking, Facility ID, General and Industrial ID, Healthcare ID, Panel Manufacturing, Plant Maintenance, Product ID |
Features | Color Touch Screen with LCD Backlit Graphics Display, Supply Remaining Gauge, Auto Shut Off/Power Conserve, US Plug Type, 110 to 240 V, 3 hr. Recharge Time, 4" W x 13" H x 4" D, Arrows, Datacom, Electrical, Fire Safety, First Aid, Home Electrical,Personal Protective Equipment |
Printing Software Compatibility | LABELMARK(TM) Labeling Software |
Printer Connectivity | USB |
Warranty | 2 yr. |
Printer Power Options | AC Adapter, NiMH Rechargeable Battery |
Stand Alone Printing / PC Required | Stand Alone or PC Printing |
For Use With | PC Connect |
Standards | California Prop 65, UNSPSC |
Color | Black/Yellow |
Green Environmental Attribute | Product is Rechargeable |
Voltage | 110 V AC, 240 V AC |
Display | Color LCD Touch Screen |
Supported Barcode Symbologies | Code 128, Code 39 |
Ribbon Series Compatibility | M61-R6010 |
Product Type | Handheld Printer |
Brand & Series - Handheld & Portable Label Printers | BRADY BMP61 |
Power Source | AC Power, Battery Power |
Manufacturers Warranty | 2 yr |
Continuous and Die-Cut Materials Supported | Continuous Tapes, Die-Cut Labels |
Included Software | Brady WorkStation Basic Design Suite |
Power Configuration | Printer Only |
Serialization Supported | Yes |
Cutter Type | Manual Cutter |
Battery Included | Yes |
Ribbon/Label Cartridge Series Compatibility | BradySleeve Markers (PTS-), Bulk DuraSleeve Wire Marker Inserts (BPTDS-), Bulk Labels (BPTL-), Bulk M71 Series (BM71-, BM71C-), Bulk PermaSleeve Wire Marker Sleeves (BPSPT-), Bulk Terminal Block Markers (BPTLTB-), Labels (PTL-, PTLEP-, PTLFP-, PTLFT-, PTLSL-), M61 Series (M61-, M61C-), Permashield Labels (PTPS-, PTPSL-), PermaSleeve Wire Marker Sleeves (PSPT-, PSHT-, PSFR-) |
Includes Case - Portable Label Printers | Case |
Print Preview Feature | Yes |
Label Series Compatibility | PTL-, PTLEP-, PTLFP-, PTLFT-, PTLSL- |
Input Method | QWERTY, Touchscreen |
Maximum Labels/Day | 750 |
Mode of Operation | PC Connected, Standalone |
Wireless Connectivity | No Wireless Connectivity |
Compatible Mfr Part Number | BM61-, BM61D-, BM61E-, BPTDS-, BPTL-, M61-, M61C-, M61EP-, PSFR-, PSHT-, PSPT-, PTDS-, PTDSU-, PTL-, PTLCM-, PTLEP-, PTLFP-, PTLFT-, PTLRDS-, PTLSL-, PTLTB-, PTLTL-, PTPSL-, PTS- |
Supported Languages | Bulgarian, Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish, Turkish |
Printer Configuration - Battery Printer Only | Printer Only |
Built-In Label Templates | Arrows, CLP/GHS, Datacomm, Electrical, Exit, Fire Safety, First Aid, Greek, Home Electrical, HSID, International, Laboratory, Mandatory, Miscellaneous, Packaging, Personal Protective Equipment, Prohibition, Public Info, Safety, Warning, WHMIS |
Barcode Capable | Yes |
Print Technology | Thermal-Transfer |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 29YJ27, 43XL18, 4VR46, 52HJ92, Compatible Mfr Part Number BM61-, BM61D-, BM61E-, BPTDS-, BPTL-, M61-, M61C-, M61EP-, PSFR-, PSHT-, PSPT-, PTDS-, PTDSU-, PTL-, PTLCM-, PTLEP-, PTLFP-, PTLFT-, PTLRDS-, PTLSL-, PTLTB-, PTLTL-, PTPSL-, PTS-, Maximum Label Width 2 in, Maximum Labels/Day 750
Replacement Parts
On page
1 of 1