Breaker Lockout

BRADY| Zoro #: G0861734| Mfr #: 103582

$14.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedPadlock Shackle Max. Dia.: 9/32"OSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861734 Mfr #: 103582
Color: RedPadlock Shackle Max. Dia.: 9/32"
OSHA Compliant: YesHeight: 1"
Width: 3/4"For Use With: Breakers with Tie Bar
Standards: OSHA 1910.147Item: Multi-Pole Breaker Lockout
Circuit Breaker Voltage: 120/277Length: 2-1/4"
Max. Number of Padlocks: 1Lockout Type: Clamp-On
Material: NylonCountry of Origin (subject to change): United States

Description

Multi-Pole Breaker Lockout, Clamp-On, Circuit Breaker Voltage 120/277, For Use With Breakers With Tie Bar, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Red, Height 1 In., Width 3/4 In., Length 2-1/4 In., Material Nylon

Reviews