KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Breaker Lockout

BRADY| Zoro #: G0290001| Mfr #: BL07

$22.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
OSHA Compliant: Yes
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0290001 Mfr #: BL07
Width: 4"OSHA Compliant: Yes
Color: RedCircuit Breaker Voltage: 120/277
Length: 4"Padlock Shackle Max. Dia.: 9/32"
Item: Circuit Breaker LockoutCircuit Breaker Poles: 3
For Use With: 3-Phase BreakersMax. Number of Padlocks: 12
Height: 2-1/2"Material: polycarbonate
Standards: OSHA 1910.147Lockout Type: Clamp-On
Country of Origin (subject to change): United States

Description

Circuit Breaker Lockout, Clamp-On, Circuit Breaker Voltage 120/277, For Use With 3-Phase Breakers, Max. Number of Padlocks 12, Padlock Shackle Max. Dia. 9/32 In., Red, Height 2-1/2 In., Width 4 In., Length 4 In., Material Polycarbonate, Circuit Breaker Poles 3

Reviews