Breaker Lockout, Clamp On, 480/600V, Red

BRADY| Zoro #: G1305735| Mfr #: 104106

$17.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Number of Padlocks: 1Standards: OSHA 1910.147Circuit Breaker Voltage: 480/600
Save 15%. Sign up for Z-mail.


Zoro #: G1305735 Mfr #: 104106
Max. Number of Padlocks: 1Standards: OSHA 1910.147
Circuit Breaker Voltage: 480/600Height: 1-3/4"
Padlock Shackle Max. Dia.: 9/32"Material: Polypropylene and Nylon
Item: Single Pole Breaker LockoutFor Use With: Breakers 9/16 W x 3/8 L
Circuit Breaker Poles: 1Lockout Type: Clamp-On
Includes: Detachable Cleat 1D704OSHA Compliant: Yes
Length: 2-3/4"Color: Red
Width: 1-13/16"Country of Origin (subject to change): United States


Single Pole Breaker Lockout, Clamp-On, Circuit Breaker Voltage 480/600, For Use With Breakers 9/16 W x 3/8 L, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Red, Height 1-3/4 In., Width 1-13/16 In., Length 2-3/4 In., Material Polypropylene and Nylon, Circuit Breaker Poles 1