SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Breaker Lockout, Pk6

BRADY| Zoro #: G1938255| Mfr #: 65321

$72.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Number of Padlocks: 1Standards: OSHA 1910.147Circuit Breaker Voltage: 480/600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938255 Mfr #: 65321
Max. Number of Padlocks: 1Standards: OSHA 1910.147
Circuit Breaker Voltage: 480/600Height: 7/8"
Material: Polypropylene and NylonItem: Oversized Breaker Lockout
For Use With: Breaker to 2-1/4" Wide x 7/8" ThickCircuit Breaker Poles: 1
Lockout Type: Clamp-OnPadlock Shackle Max. Dia.: 9/32"
OSHA Compliant: YesLength: 3-13/16"
Color: RedWidth: 2-1/2"
Country of Origin (subject to change): Mexico

Description

Oversized Breaker Lockout, Clamp-On, Circuit Breaker Voltage 480/600, For Use With Breaker to 2-1/4 In. Wide x 7/8 In. Thick, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Red, Height 7/8 In., Width 2-1/2 In., Length 3-13/16 In., Material Polypropylene and Nylon, Circuit Breaker Poles 1, Package Quantity 6

Reviews