KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Breaker Lockout, Pk6

BRADY| Zoro #: G1334776| Mfr #: 65965

$54.07 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"
Includes: Cleat
OSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334776 Mfr #: 65965
Width: 3/4"Includes: Cleat
OSHA Compliant: YesColor: Red
Circuit Breaker Voltage: 120/277Length: 5/8"
Padlock Shackle Max. Dia.: 9/32"Item: Single Pole Breaker Lockout
Circuit Breaker Poles: 1For Use With: Single and Multi-Pole Breakers
Max. Number of Padlocks: 1Height: 1"
Material: Polypropylene and NylonStandards: OSHA 1910.147
Lockout Type: Clamp-OnCountry of Origin (subject to change): Mexico

Description

Single Pole Breaker Lockout, Clamp-On, Circuit Breaker Voltage 120/277, For Use With Single and Multi-Pole Breakers, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Red, Height 1 In., Width 3/4 In., Length 5/8 In., Material Polypropylene and Nylon, Circuit Breaker Poles 1, Package Quantity 6

Reviews