Cabinet Label, 3-1/2 In. H, 12 In. W

BRADY| Zoro #: G2434397| Mfr #: 60286

$6.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Shape: Rectangle
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434397 Mfr #: 60286
Width: 12"Shape: Rectangle
Metal Detectable: NoSubject Matter: Information
Language: EnglishLaminated: Yes
Legend Color: WhiteSelf-Adhesive: Yes
Item: Cabinet LabelLegend/Background Color: White/Black
Legend: BaseHeight: 3-1/2"
Background Color: BlackLegend Style: Text
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: Polyester
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header: No Header
Country of Origin (subject to change): United States

Description

Cabinet Label, Language English, Legend Base, Header No Header, Material Polyester, Height 3-1/2 In., Width 12 In., Legend Color White, Background Color Black, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor

Reviews