KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cabinet Label, 3-1/2 In. H, 12 In. W

BRADY| Zoro #: G0409123| Mfr #: 60287

$6.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Shape: Rectangle
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409123 Mfr #: 60287
Width: 12"Shape: Rectangle
Metal Detectable: NoSubject Matter: Information
Language: EnglishLaminated: Yes
Legend Color: WhiteSelf-Adhesive: Yes
Item: Cabinet LabelLegend/Background Color: White/blue
Legend: Caution CorrosiveHeight: 3-1/2"
Background Color: BlueLegend Style: Text and Symbol
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: Polyester
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header: No Header
Country of Origin (subject to change): United States

Description

Cabinet Label, Language English, Legend Caution Corrosive, Header No Header, Material Polyester, Height 3-1/2 In., Width 12 In., Legend Color White, Background Color Blue, Legend Style Text and Symbol, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor

Reviews