SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cabinet Label, 3-1/2 In. H, 12 In. W

BRADY| Zoro #: G2268183| Mfr #: 60294

$6.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Laminated: YesMaterial: PolyesterLegend/Background Color: Red/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268183 Mfr #: 60294
Laminated: YesMaterial: Polyester
Legend/Background Color: Red/YellowHeight: 3-1/2"
Legend Style: TextSubject Matter: Instruction
Header: No HeaderLegend Color: Red, Yellow
Background Color: Red, YellowLegend: Flammable Keep Fire Away
Item: Cabinet LabelIndoor/Outdoor Usage: Indoor/Outdoor
Width: 12"Language: English
Metal Detectable: NoSelf-Adhesive: Yes
Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Country of Origin (subject to change): United States

Description

Cabinet Label, Language English, Legend Flammable Keep Fire Away, Header No Header, Material Polyester, Height 3-1/2 In., Width 12 In., Legend Color Red, Yellow, Background Color Red, Yellow, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor

Reviews