KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cabinet Label, 3-1/2 In. H, 12 In. W

BRADY| Zoro #: G0697426| Mfr #: 60297

$6.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Rectangle
Legend Style: Text
Self-Adhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697426 Mfr #: 60297
Shape: RectangleLegend Style: Text
Self-Adhesive: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color: YellowIndoor/Outdoor Usage: Indoor/Outdoor
Language: EnglishLegend: Not for Flammable Storage
Height: 3-1/2"Subject Matter: Instruction
Width: 12"Legend Color: black
Item: Cabinet LabelMaterial: Polyester
Metal Detectable: NoLaminated: Yes
Header: No HeaderLegend/Background Color: Black, Red/Yellow
Country of Origin (subject to change): United States

Description

Cabinet Label, Language English, Legend Not for Flammable Storage, Header No Header, Material Polyester, Height 3-1/2 In., Width 12 In., Legend Color Black, Background Color Yellow, Legend Style Text, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor

Reviews