KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 4" White on Translucent Cable Mark Label

BRADY| Zoro #: G0426115| Mfr #: WML-717-292

$51.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 4"
For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426115 Mfr #: WML-717-292
Height: 4"For Use With: I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedWidth: 1-1/2"
Max. Lines of Print: I.D. PRO: 6, LS2000: 7Legend: Blank
Material: vinylLabels per Roll: 100
Item: Cable Mark LabelColor: White on Translucent
Country of Origin (subject to change): Mexico

Description

Cable Mark Label, Color White on Translucent, Legend Blank, Width 1-1/2 In., Height 4 In., Material Vinyl, For Use With I.D. PRO(R) Plus, LS2000 and Brady Marker(TM) XC Plus Printers, Labels per Roll 100, Max. Lines of Print I.D. PRO: 6, LS2000: 7, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews