Carded Numbers and Letters, 4, PK10

BRADY| Zoro #: G1546097| Mfr #: 5140-4

$11.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Markers per Card: 1
Standards: ASTM D 2979
Number of Cards: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546097 Mfr #: 5140-4
Markers per Card: 1Standards: ASTM D 2979
Number of Cards: 10Background Color: White
Indoor/Outdoor Usage: Indoor/OutdoorPackage Type: Sheet
Die Cut: YesItem: Carded Number
Retroreflective Grade: Not RetroreflectiveCharacter: 4
Overall Width: 3"Legend Color: black
Character Height: 4"Overall Height: 4-3/4"
Material: vinylCharacter Type: Numbers
Color: BlackCountry of Origin (subject to change): United States

Description

Carded Number, Character 4, Character Height 4 In., Color Black, Material Vinyl, Overall Height 4-3/4 In., Overall Width 3 In., Standards ASTM D 2979, Package Quantity 10

Reviews