Cartridge Label, 1-1/2 In. L, Vinyl

BRADY| Zoro #: G0747677| Mfr #: M71-33-498

$50.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0747677 Mfr #: M71-33-498
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedLegend: Blank
Item: Cartridge LabelMaterial: Repositionable Coated Vinyl Cloth
Color: WhiteTemp. Range: -40 Degrees to 175 Degrees F
Max. Wire Size: 1 AWGLabels per Roll: 100
Width: 1-1/2"Height: 4"
Country of Origin (subject to change): United States

Product Description

Cartridge Label, Color White, Legend Blank, Width 1-1/2 In., Height 4 In., Material Repositionable Coated Vinyl Cloth, Max. Wire Size 1 AWG, For Use With BMP71 Printer and Ribbon Mfr. No. M71-R6200, Labels per Roll 100, Temp. Range -40 Degrees to 175 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.