KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge Label, 1-1/2 In. W, 1-3/4 In. L

BRADY| Zoro #: G2092176| Mfr #: X-30-428-SV-BK

$54.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Temp. Range: -40 Degrees to 176 Degrees F
Item: Cartridge Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092176 Mfr #: X-30-428-SV-BK
Width: 1-1/2"Temp. Range: -40 Degrees to 176 Degrees F
Item: Cartridge LabelLabels per Roll: 325
For Use With: IDXPERT(TM) PrinterColor: Black on Silver
Legend: BlankHeight: 1-3/4"
Material: Metalized polyesterStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color Black on Silver, Legend Blank, Width 1-1/2 In., Height 1-3/4 In., Material Metalized Polyester, For Use With IDXPERT(TM) Printer, Labels per Roll 325, Temp. Range -40 Degrees to 176 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized

Reviews