SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" x 1/2" White Cartridge Label

BRADY| Zoro #: G1337892| Mfr #: M71-29-498

$50.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 4 AWGColor: WhiteLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337892 Mfr #: M71-29-498
Min. Wire Size: 4 AWGColor: White
Legend: BlankHeight: 1/2"
Labels per Roll: 500Width: 1-1/2"
Material: Repositionable Coated Vinyl ClothTemp. Range: -40 Degrees to 175 Degrees F
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedMax. Wire Size: 10 AWG
For Use With: BMP71 Printer and Ribbon Mfr. Mo. M71-R6200Item: Cartridge Label
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color White, Legend Blank, Width 1-1/2 In., Height 1/2 In., Material Repositionable Coated Vinyl Cloth, Min. Wire Size 4 AWG, Max. Wire Size 10 AWG, For Use With BMP71 Printer and Ribbon Mfr. Mo. M71-R6200, Labels per Roll 500, Temp. Range -40 Degrees to 175 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews