Cartridge Label, 1-1/2 In. W, 1/2 In. L

BRADY| Zoro #: G0953172| Mfr #: X-162-499

$35.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Temp. Range: -94 Degrees to 194 Degrees F
Item: Cartridge Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953172 Mfr #: X-162-499
Width: 1-1/2"Temp. Range: -94 Degrees to 194 Degrees F
Item: Cartridge LabelLabels per Roll: 165
For Use With: IDXPERT(TM) and LABXPERT(TM) PrinterColor: Black on White
Legend: BlankHeight: 1/2"
Material: Nylon ClothStandards: ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color Black on White, Legend Blank, Width 1-1/2 In., Height 1/2 In., Material Nylon Cloth, For Use With IDXPERT(TM) and LABXPERT(TM) Printer, Labels per Roll 165, Temp. Range -94 Degrees to 194 Degrees F, Standards ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized

Reviews