- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Cartridge Label, 1-1/2 In. W, 1/2 In. L
Shop Alternate Products
This Product is Discontinued
Brady
Cartridge Label, 1-1/2 In. W, 1/2 In. L (Discontinued)
Mfr # X-29-428-SV-BK
Zoro # G1516575
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility IDEXPERT
- Color Black on Light Gray
- Width 1-1/2"
- Length 1/2"
- Height 1/2"
Customers Also Purchased
- Brand Brady
-
MFR #
X-29-428-SV-BK
-
Zoro #
G1516575
- UPC # 662820604754
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 1/2" |
Height | 1/2" |
Label Height | 1/2 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1 1/2 in |
Label Width | 1 1/2 in |
Details
Printer Series Compatibility | IDEXPERT |
Item | Cartridge Label |
Color | Black on Light Gray |
Material | Metalized polyester |
Labels per Roll | 450 |
Printer Series Compatability | IDXPERT(TM) |
Label Type | Heat Resistant Labels, Metallic Labels, Permanent Adhesive Labels |
Temp. Range | -40 Degrees to 176 Degrees F |
For Use With | IDXPERT(TM) Handheld Label Maker |
Adhesive | Acrylic |
Application | Asset Tracking, General and Industrial ID, Panel Labeling, Rating Plates |
Legend | Blank |
Tape Material | Metalized Polyester |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized |
Green Environmental Attribute | RoHS |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Ribbon Series | R4300 |
Maximum Service Temperature | 176 Degrees F |
Service Temp Range - Blank Precut General Purpose | -40 Degrees F - 176 Degrees F |
Label Material | Polyester |
Number of Labels | 450 |
Metal Detectable - Blank Precut General Purpose | Metal Detectable |
Label Thickness | 0.0044 in |
Label Color | Yellow |
Adhesive Properties | Permanent Adhesive |
Preprinted Text | No Legend |
Halogen Free - Blank Precut General Purpose | Halogen Free |
Label Shape | Rectangle |
Ribbon Formulation | Wax/Resin |
Number of Labels Included | 450 |
Label Media Format | Precut Roll Cartridge |
Labels per Row | 1 |
Material Properties | Halogen Free, Metal Detectable |
Adhesive Material | Acrylic |
Compatible Mfr Part Number | R4300 |
Label Color & Finish - Blank Precut General Purpose | Yellow ( Matte ) |
Minimum Service Temperature | -40 Degrees F |
Label Finish | Matte |
Product Type | Metallized Label |
For Print Method | Thermal Transfer |
Adhesive Strength - Blank Precut General Purpose | Permanent |
Material Series | B-428 |
Ribbon Color | Black |
Color - Blank Precut General Purpose | Black on Yellow |
Secondary Label Included | No |
Print Technology | Thermal-Transfer |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Material Properties Halogen Free, Metal Detectable, Printer Series Compatibility IDXPERT, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-428, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 450