SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-49/64" x 7/16" White Cartridge Label

BRADY| Zoro #: G0628634| Mfr #: BM71-250-175-342

$593.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 0.094"Color: WhiteLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628634 Mfr #: BM71-250-175-342
Min. Wire Size: 0.094"Color: White
Legend: BlankHeight: 7/16"
Labels per Roll: 1000Width: 1-49/64"
Material: Irradiated Heat Shrink PolyolefinTemp. Range: -67 Degrees to 257 Degrees F
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL RecognizedMax. Wire Size: 0.215"
For Use With: BMP71 Printer and Ribbon Mfr. No. M71-R4300Item: Cartridge Label
Shrink Ratio: 3:1Country of Origin (subject to change): United States

Description

Cartridge Label, Color White, Legend Blank, Width 1-49/64 In., Height 7/16 In., Material Irradiated Heat Shrink Polyolefin, Min. Wire Size 0.094 In., Max. Wire Size 0.215 In., For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300, Labels per Roll 1000, Shrink Ratio 3:1, Temp. Range -67 Degrees to 257 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews