KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge Label, 1-1/4 In. W, 1-1/2 In. L

BRADY| Zoro #: G0982861| Mfr #: X-132-422

$59.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/4"
Temp. Range: -40 Degrees to 212 Degrees F
Item: Cartridge Label
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982861 Mfr #: X-132-422
Width: 1-1/4"Temp. Range: -40 Degrees to 212 Degrees F
Item: Cartridge LabelLabels per Roll: 250
For Use With: IDXPERT(TM) PrinterColor: Black on White
Legend: BlankHeight: 1-1/2"
Material: Glossy PolyesterStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized
Country of Origin (subject to change): Mexico

Description

Cartridge Label, Color Black on White, Legend Blank, Width 1-1/4 In., Height 1-1/2 In., Material Glossy Polyester, For Use With IDXPERT(TM) Printer, Labels per Roll 250, Temp. Range -40 Degrees to 212 Degrees F, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized

Reviews